Shop All Exhaust and Supply Fan Accessories
Air Conditioning Products Co
20 Aluminum Wall Exhaust Shutter Rear Flange
Mfr # EAS-MF 20"
Zoro # G708370365
$56.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 20"
- Depth 2.5"
- Frame Finish Mill Finish
- Material Aluminum frame and blades
- Width 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Conditioning Products Co
- MFR # EAS-MF 20"
- Zoro # G708370365
- Country of Origin United States
- Category Exhaust and Supply Fan Accessories
Dimensions
Height | 20" |
Depth | 2.5" |
Width | 20" |
Details
Frame Finish | Mill Finish |
Material | Aluminum frame and blades |
Application | Wall Mount - Exhaust |
Description
The Model EAS is a rear flanged exhaust shutter for areas where corrosion may be a problem. The frame and blades are mill finish aluminum. The blades have a galvanized reinforcement strip across the top of each blade for added strength and counter balancing efficiency. The blades have a felt seal on the leading edge for quiet closing and better protection from the weather. Ideal for use with direct-drive or belt-driven exhaust fans. Recommended for vertical mount exhaust applications only.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Cartridge Heater, Dia. 1/2 In., 4 In. L (LDC00103)
- SCOTSMAN Fan Motor, For 56FK02, Fits Scotsman (18-8971-01)
- GLOBAL INDUSTRIAL Pleated MERV 8 Standard Capacity Air Filter, 25W x 20H x 2D (B2318699)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 1500 W (2HAC5)
- AIR CONDITIONING PRODUCTS CO 54 Aluminum Wall Exhaust Shutter Rear Flange (EAS-MF 54")
- AIR CONDITIONING PRODUCTS CO 60 Aluminum Wall Exhaust Shutter Rear Flange (EAS-MF 60")
- AIR CONDITIONING PRODUCTS CO 10 Aluminum Wall Exhaust Shutter Rear Flange (EAS-MF 10")
- AIR CONDITIONING PRODUCTS CO 24 Aluminum Wall Exhaust Shutter Rear Flange (EAS-MF 24")
- AIR CONDITIONING PRODUCTS CO 12 Aluminum Wall Exhaust Shutter Rear Flange (EAS-MF 12")
- AIR CONDITIONING PRODUCTS CO 18 Aluminum Wall Exhaust Shutter Rear Flange (EAS-MF 18")
- CANARM Exhaust Fan, Hazardous Location, 18 In (AX18-4)
- Air Conditioning Products Co Exhaust and Supply Fan Accessories