Shop All Exhaust and Supply Fan Accessories
Air Conditioning Products Co
16 Aluminum Wall Exhaust Shutter Rear Flange
Mfr # EAS-MF 16"
Zoro # G108370361
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 2.5"
- Width 16"
- Application Wall Mount - Exhaust
- Height 16"
- Material Aluminum frame and blades
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Conditioning Products Co
- MFR # EAS-MF 16"
- Zoro # G108370361
- Country of Origin United States
- Category Exhaust and Supply Fan Accessories
Dimensions
Depth | 2.5" |
Width | 16" |
Height | 16" |
Details
Application | Wall Mount - Exhaust |
Material | Aluminum frame and blades |
Frame Finish | Mill Finish |
Description
The Model EAS is a rear flanged exhaust shutter for areas where corrosion may be a problem. The frame and blades are mill finish aluminum. The blades have a galvanized reinforcement strip across the top of each blade for added strength and counter balancing efficiency. The blades have a felt seal on the leading edge for quiet closing and better protection from the weather. Ideal for use with direct-drive or belt-driven exhaust fans. Recommended for vertical mount exhaust applications only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIGIDAIRE Infinite Switch (316436001)
- GLOBAL INDUSTRIAL Heat Only Thermostat, Line Voltage, Double Pole, With Off Position (246110)
- HONEYWELL HOME V8043F POWERHEAD ASSBLY, 2 WAY, 24/60 (40003916-048)
- HEIL QUAKER /ICP 1005575 Switch Vent Press S (1005575)
- AIR CONDITIONING PRODUCTS CO 24 Aluminum Wall Exhaust Shutter Rear Flange (EAS-MF 24")
- AIR CONDITIONING PRODUCTS CO 42 Aluminum Wall Exhaust Shutter Rear Flange (EAS-MF 42")
- AIR CONDITIONING PRODUCTS CO 12 Aluminum Wall Exhaust Shutter Rear Flange (EAS-MF 12")
- AIR CONDITIONING PRODUCTS CO 54 Aluminum Wall Exhaust Shutter Rear Flange (EAS-MF 54")
- AIR CONDITIONING PRODUCTS CO 22 Aluminum Wall Exhaust Shutter Rear Flange (EAS-MF 22")
- AIR CONDITIONING PRODUCTS CO 60 Aluminum Wall Exhaust Shutter Rear Flange (EAS-MF 60")
- DAYTON Weatherhood, 18 In. (16D559)
- Air Conditioning Products Co Exhaust and Supply Fan Accessories