Shop All Shutter Mount Exhaust Fans
Air Conditioning Products Co
10 Fiberglass Shutter Mount Exhaust Fans
Mfr # CRF 10A
Zoro # G508370350
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fan Voltage 115
- CFM @ 0.000-In. SP 524
- Exhaust/Supply Fan Motor HP 1/20
- Square Opening Required 10.5" x 10.5"
- Width 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Conditioning Products Co
- MFR # CRF 10A
- Zoro # G508370350
- Country of Origin United States
- Category Shutter Mount Exhaust Fans
Dimensions
Width | 10" |
Height | 10" |
Max. Depth | 15" |
Details
Fan Voltage | 115 |
CFM @ 0.000-In. SP | 524 |
Exhaust/Supply Fan Motor HP | 1/20 |
Square Opening Required | 10.5" x 10.5" |
Standards | UL Listed |
Propeller Material | Fiberglass |
CFM @ 0.125-In. SP | 379 |
Mounting Position | Vertical |
Description
These easy-to-install exhaust fans come fully assembled with a fiberglass automatic shutter and frame with stainless steel hardware for superior resistance to corrosive gases and vapors. The propellers are fiberglass-reinforced polypropylene. They are shipped fully assembled with 115 volt, 60 Hz, totally enclosed single speed motors and OSHA-compliant epoxy-coated wire guards. CFM is 524. Requires a 10.5 square opening. Motor Horsepower is 1/20. Product is UL Listed. Note: Not designed for explosive atmospheres or laboratory hood exhausts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASKO Blower Fan, 120V, 11" H, 11 1/2" L (X12904)
- AIR HANDLER 20x20x4 Synthetic Pleated Air Filter, MERV 13 (11C886)
- AIRMASTER FAN Shutter Mount Exhaust Fan, 18", 1 Speed, 1877 cfm, 115V (23013)
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 240K BTU (SN503003008005)
- AIR CONDITIONING PRODUCTS CO 24 Diameter Shutter Mount Exhaust Fan (SMF 24C)
- AIR CONDITIONING PRODUCTS CO 30 Diameter Shutter Mount Exhaust Fan (SMF 30A)
- AIR CONDITIONING PRODUCTS CO 16 Diameter Shutter Mount Exhaust Fan (SMF 16A)
- AIR CONDITIONING PRODUCTS CO 12 Diameter Shutter Mount Exhaust Fan (SMF 12A)
- AIR CONDITIONING PRODUCTS CO 36 Diameter Shutter Mount Exhaust Fan (SMF 36A)
- AIR CONDITIONING PRODUCTS CO 10 Diameter Shutter Mount Exhaust Fan (SMF 10A)
- J & D MANUFACTURING J and D VES10C 10 In. Shutter Exhaust Fan With Cord (VES10C)
- Air Conditioning Products Co Shutter Mount Exhaust Fans