Shop All Exhaust and Supply Fan Accessories
Air Conditioning Products Co
10 Aluminum Wall Exhaust Shutter Rear Flange
Mfr # EAS-MF 10"
Zoro # G608370359
product price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 2.5"
- Material Aluminum frame and blades
- Application Wall Mount - Exhaust
- Frame Finish Mill Finish
- Height 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Conditioning Products Co
- MFR # EAS-MF 10"
- Zoro # G608370359
- Country of Origin United States
- Category Exhaust and Supply Fan Accessories
Dimensions
Depth | 2.5" |
Height | 10" |
Width | 10" |
Details
Material | Aluminum frame and blades |
Application | Wall Mount - Exhaust |
Frame Finish | Mill Finish |
Description
The Model EAS is a rear flanged exhaust shutter for areas where corrosion may be a problem. The frame and blades are mill finish aluminum. The blades have a galvanized reinforcement strip across the top of each blade for added strength and counter balancing efficiency. The blades have a felt seal on the leading edge for quiet closing and better protection from the weather. Ideal for use with direct-drive or belt-driven exhaust fans. Recommended for vertical mount exhaust applications only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Room Sensor, 3-3/8 in Overall L (587-187)
- DAYTON Exhaust Fan, 18 In, 115/230V (10D973)
- BOILERSOURCE Ceramic Fiber Rope, Round Braided, Medium Density, 1/2 in Dia., 25 Feet (CFRB-0500-025)
- DAYTON Propeller, Dia 5 In, Bore Dia 5/16 In (5JLL9)
- AIR CONDITIONING PRODUCTS CO 60 Aluminum Wall Exhaust Shutter Rear Flange (EAS-MF 60")
- AIR CONDITIONING PRODUCTS CO 22 Aluminum Wall Exhaust Shutter Rear Flange (EAS-MF 22")
- AIR CONDITIONING PRODUCTS CO 12 Aluminum Wall Exhaust Shutter Rear Flange (EAS-MF 12")
- AIR CONDITIONING PRODUCTS CO 42 Aluminum Wall Exhaust Shutter Rear Flange (EAS-MF 42")
- AIR CONDITIONING PRODUCTS CO Global Industrial„¢ Shutter For 18" Exhaust Fan, 21-1/8"W x 21"H (245714)
- AIR CONDITIONING PRODUCTS CO 24 Aluminum Wall Exhaust Shutter Rear Flange (EAS-MF 24")
- CANARM Exhaust Fan, Hazardous Location, 10 In (SD10-XPF)
- Air Conditioning Products Co Exhaust and Supply Fan Accessories