Shop All Negative Air Machines
Air-Care
TurboJet SuperMAX Negative Air Machine
Mfr # FG0130
Zoro # G700622981
product price: $5,398.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,398.99
Free 30-Day Returns
Key Features
- Length 31.5''
- Width 22.5''
- Height 55.5''
- Weight 151 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air-Care
- MFR # FG0130
- Zoro # G700622981
- Country of Origin United States
- Category Negative Air Machines
Dimensions
Length | 31.5'' |
Width | 22.5'' |
Height | 55.5'' |
Details
Weight | 151 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SAFETY 13G Recycled Polyester Knit Liner, Rainbow Green Gloves, Cut 1, Abrasion 3, Polyurethane Coating, Size M (DXG-E01-10M)
- BRADY 1/2" x 1-1/4" White on Translucent Label, Self Laminating Vinyl (PTL-102-427)
- BRADY Fire Sprinkler Control Valve Sign, 5" Height, 14" Width, Polyester, Rectangle, English (85228)
- SHURTAPE Film Tape, Black, 50mm x 33m, PK24 (VP 410)
- AIR-CARE TurboJet Max Negative Air Machine (FG0062)
- AIR-CARE TurboJet Max II Negative Air Machine (FG0064)
- KONTROL KUBE Filter, Pre-Filter, PK12 (6562-U-C12)
- OMNITEC DESIGN Air Machine, Negative (OA600VM)
- MINTIE TECHNOLOGIES HEPA Filter 99.99 per. Hospital Grade (PABFHM2K)
- OMNITEC DESIGN Air Machine, Negative (OA1000VM)
- OMNITEC DESIGN Negative Air Machine, 16 in x 16 in, HEPA (OA600NMHAZ)
- Air-Care Negative Air Machines