Shop All Air Cleaners and Accessories
Air-Care
Max Fogger (120V Version)
Mfr # FG0186
Zoro # G100634010
product price: $534.99
/ea
Free Shipping & Returns
$534.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 21''
- Width 12''
- Height 12''
- Weight 16 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air-Care
- MFR # FG0186
- Zoro # G100634010
- Country of Origin United States
- Category Air Cleaners and Accessories
Dimensions
Length | 21'' |
Width | 12'' |
Height | 12'' |
Details
Weight | 16 lbs |
Description
The AIR-CARE brand Max Fogger (120V Version) is 21'' long, 12'' wide, 12'' high, and weighs 16 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 94-388 24V 1 Pole Contactor 30 (94-388)
- OWENS CORNING ProPink ComfortSeal 75 in W X 50 ft L Unfaced Ridged Sill Gasket Roll 3125 sq ft (3FS)
- GLOBAL INDUSTRIAL Deluxe Oscillating Wall Mount Fan, 24 Diameter, 1/2HP, 8,650CFM (258321)
- TRUE AIRE REGISTER WALL WHT 10X6"" (C102M 10X06)
- AIR-CARE DuctMaster III (FG0090)
- AIR-CARE Replacement Bulb for UVC Max 25 – Dual Voltage 110V/24V (ACC0180)
- AIR-CARE Cobra 6 Air Duct Cleaning Machine 120V/220V (FG0194)
- AIR-CARE Apollo Video Inspection System for Air Conditioning and Furnace Ducts (FG0270)
- OMNITEC DESIGN Flexible Duct 12 dia., Mylar, 25 ft. L (OAD12)
- HONEYWELL Air Purifir Hepa 155Sqft (HPA104WMP)
- XPOWER XPOWER’s AP-2500D Mega pro HEPA air purification system for large, busy spaces is quieter and more energy efficient without sacrificing on power. (AP-2500D)
- Air-Care Air Cleaners and Accessories