Shop All Air Cleaners and Accessories
Air-Care
DuctMaster III
Mfr # FG0090
Zoro # G700634021
product price: $5,350.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$5,350.99
Free 30-Day Returns
Key Features
- Length 30''
- Width 21''
- Height 38''
- Weight 141 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air-Care
- MFR # FG0090
- Zoro # G700634021
- Country of Origin United States
- Category Air Cleaners and Accessories
Dimensions
Length | 30'' |
Width | 21'' |
Height | 38'' |
Details
Weight | 141 lbs |
Description
The AIR-CARE brand DuctMaster III is 30'' long, 21'' wide, 38'' high, and weighs 141 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Electric Heat Kit, 10kW, 1-Phase, Fused (KFCEH2601C10)
- HONEYWELL 0901116A Stem Button For V5011N (0901116A)
- ROBERTSHAW 41-408 Hot Surface Furnace (41-408)
- WATTS Backflow Check Valve, 50 psi, 1899000Btu (0382820)
- AIR-CARE Cobra 6 Air Duct Cleaning Machine 120V/220V (FG0194)
- AIR-CARE Apollo Video Inspection System for Air Conditioning and Furnace Ducts (FG0270)
- AIR-CARE Max Fogger (120V Version) (FG0186)
- AIR-CARE Replacement Bulb for UVC Max 25 – Dual Voltage 110V/24V (ACC0180)
- XPOWER XPOWER ASK125 Adapter Kit for XD-125 Dehumidifier (ASK125)
- ULTRA-SUN Replacement Kit, For Use With 2YGA3 (1RK018)
- EXTRACT-ALL Refillable 5" Module, Carbon for SP-400 (F-400-C5)
- Air-Care Air Cleaners and Accessories