Shop All AC & Refrigeration Accessories
Air-Care
Coil Brite ll 32oz.
Mfr # SACH0067
Zoro # G500634009
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14"
- Height 12
- Width 14"
- Weight 28.8 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air-Care
- MFR # SACH0067
- Zoro # G500634009
- UPC # 855303007375
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Length | 14" |
Height | 12 |
Width | 14" |
Details
Weight | 28.8 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Commercial Infrared Heater, NG, 60,000 BtuH Input, 22 1/2 in H x (5VD63)
- KOCH FILTER 15x20x2 High Capacity Pleated Air Filter, MERV 8 (102-701-015)
- BROAN Ducts (634)
- MAXITROL M611-1" Modulator Valve (M611-1")
- AIR-CARE Coil Brite ll 1gallon (SACH0069)
- AIR-CARE Kool-Wrap Air Conditioner Filter (KW0004)
- STREAMLINE Refrigerant Line Set, 1/4x1/2, 50Ft (40820500B3B6)
- INFICON Refrigerant Sensor, 0.03 oz/yr, Level 4 (724-701-G1)
- BELL & GOSSETT 118154 Circulator Oil Lube 2.5 (118154)
- INTERDYNAMICS A/C Pro R134a Refrigerant Recharge Kit 20 oz (ACP100-S4)
- NU-CALGON Coil Cleaner, Liquid, 2-1/2 gal (4143-06)
- Air-Care AC & Refrigeration Accessories