Shop All AC & Refrigeration Accessories
Air-Care
Coil Brite ll 1gallon
Mfr # SACH0069
Zoro # G700634007
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12"
- Height 12"
- Width 12"
- Weight 37 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air-Care
- MFR # SACH0069
- Zoro # G700634007
- UPC # 855303007368
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Length | 12" |
Height | 12" |
Width | 12" |
Details
Weight | 37 lbs |
Description
The AIR-CARE Coil Brite ll 1gallon is 12" in length, 12" in height, 12" in width, and weighs 37 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL M9184D1021 24Vac 150Lb-In 60 (M9184D1021)
- LAU Single Inlet Blower Wheel, 6-5/16" Dia., CW, 2000 RPM, 1/2" Bore, 2-1/16"W, Galvanized (028957-41)
- HESSAIRE Shutter Fan, 24", Variable Speed, 4450 cfm, 115/230V (24SF6V240C)
- TRUE MANUFACTURING Door Gasket, 18-5/8" x 40-5/8" (810441)
- AIR-CARE Kool-Wrap Air Conditioner Filter (KW0004)
- SUPCO Hybrid Jumper, 20 in. L, Metal, Yellow (HYB1YL)
- RECTORSEAL A/C Condensate Drain Cleaner, 32 oz. (97690)
- HIGHSIDE CHEMICALS Acid Neutralizer, 4 oz., Clear (HS18004)
- MUELLER INDUSTRIES 3/8 in. x 3/4 in. x 3/8 in. x 50 ft. Air Conditioner Line Set (61280500)
- SUPCO UV Surface Disinfection System (UUVS-CBAR)
- COMPONENT HARDWARE Alum Condensate Evap, 72" Cord Set 3-P (T12-5000-3)
- Air-Care AC & Refrigeration Accessories