Shop All Air Cleaners and Accessories
Air-Care
Cobra 6 Air Duct Cleaning Machine 120V/220V
Mfr # FG0194
Zoro # G600634022
Free Shipping & Returns
$1,845.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 22''
- Width 22''
- Height 16''
- Weight 47 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air-Care
- MFR # FG0194
- Zoro # G600634022
- Country of Origin United States
- Category Air Cleaners and Accessories
Dimensions
Length | 22'' |
Width | 22'' |
Height | 16'' |
Details
Weight | 47 lbs |
Description
The AIR-CARE brand Cobra 6 Air Duct Cleaning Machine 120V/220V has dimensions of 22'' in length, 22'' in width, and 16'' in height. It weighs 47 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 12x20x1 Synthetic Pleated Air Filter, MERV 7 (6C519)
- FUNCTIONAL DEVICES-RIB Relay 120 - 277V 10A SPDT Drycont Control y (RIB21CDC)
- RUBBER-CAL "HVAC Insulated-Flex Ducting" Ventilation Duct Hose - 6-Inch by 25-Feet (01-194)
- COMAIR ROTRON MODULAIR COOLING AXIAL FAN TRAY ASSEMBLY 115V-AC FAN (MB9100-100)
- AIR-CARE Max Fogger (120V Version) (FG0186)
- AIR-CARE Apollo Video Inspection System for Air Conditioning and Furnace Ducts (FG0270)
- AIR-CARE Replacement Bulb for UVC Max 25 – Dual Voltage 110V/24V (ACC0180)
- AIR-CARE DuctMaster III (FG0090)
- TRION Media Air Cleaner (AIR BEAR SUPREME 20x25)
- FILTRETE Smart Room Air Purifier FAP-ST02, Large Room, White (MMMFAPST02N)
- ODORSTOP OdorStop Ozone Generator/UV Air Cleaner with 2 Ozone Plates, UV, and Charcoal Filter (OS2500UV2)
- Air-Care Air Cleaners and Accessories