Shop All Air Cleaners and Accessories
Air-Care
Apollo Video Inspection System for Air Conditioning and Furnace Ducts
Mfr # FG0270
Zoro # G900634012
product price: $1,028.99
/ea
Free Shipping & Returns
$1,028.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 20''
- Width 20''
- Height 16''
- Weight 15.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air-Care
- MFR # FG0270
- Zoro # G900634012
- UPC # 855303007658
- Country of Origin United States
- Category Air Cleaners and Accessories
Dimensions
Length | 20'' |
Width | 20'' |
Height | 16'' |
Details
Weight | 15.5 lbs |
Description
Apollo Video Inspection System
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 24 in x 10 ft x 1 in Foam Air Filter Roll Less Than 5 MERV, Black (5C444)
- BROAN Thermal Overload (97013945)
- PLASTIC SUPPLY Coupling, 6 in Duct Dia, Type I PVC, 5-7/8" L (PVCC06)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 20"x24"x1" (274-200-240)
- AIR-CARE DuctMaster III (FG0090)
- AIR-CARE Replacement Bulb for UVC Max 25 – Dual Voltage 110V/24V (ACC0180)
- AIR-CARE Cobra 6 Air Duct Cleaning Machine 120V/220V (FG0194)
- FLEXMOUNT UV Air Purifier, Silver, 60 Hz, 24VAC, Voltage: 24V AC (UV-13FM)
- ULTRA-SUN Portable Air Cleaner, 5 Stage Media/UV (SP-20C)
- DAYTON Industrial Air Cleaner, 1800/1400/1000CFM (2HNR8)
- ALORAIR Air Filter System PUREAIRO HEPA MAX 870 AIR SCRUBBER UV-C LIGHT STERILIZATION (PureAiro HEPA Max 870-Blue)
- Air-Care Air Cleaners and Accessories