Shop All Air Cleaner Filters
Air-Care
Air-Care Bio Cart 13 Premuim HEPA-UVC/UVGI
Mfr # FG0273
Zoro # G700634014
product price: $10,477.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$10,477.99
Free 30-Day Returns
Key Features
- Width 36"
- Height 36''
- Length 75
- Weight 500 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air-Care
- MFR # FG0273
- Zoro # G700634014
- UPC # 850040074291
- Country of Origin United States
- Category Air Cleaner Filters
Dimensions
Width | 36" |
Height | 36'' |
Length | 75 |
Details
Weight | 500 lbs |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Door Louver, 26-1/4 H, 26-1/8 W, Aluminum (5NKN3)
- ACCUMULAIR Pleated Air Filter, 16" x 25" x 2", 6 Pack (FA16X25X2_6)
- HYDROLEVEL Fs200 General Purpose Liquid (FS200)
- DAYTON Companion Flange, Set of 2, 34in, For 3C413 (166165)
- DAYTON HEPA Filter, For G1208681 (2HNP8)
- DURAFLOW FILTRATION Pre/Post Filters for Trion Air Cleaner Models He2000, MAX5 (2-Pack) (A60257 - 2 Pack)
- GERMGUARDIAN HEPA Replacement Filter (FLT4100)
- ILC Replacement For Aprilaire 210ß Filter 2-Pack, 2PK (210?)
- ILC Replacement For Aprilaire 413ß Filter (413?)
- KOCH FILTER Wash Filter, Perm, lGalv Steel, 20"x20"x1" (118-700-003)
- ILC Replacement For Aprilaire 501ß Filter 2-Pack, 2PK (501?)
- Air-Care Air Cleaner Filters