Shop All Window Air Conditioner Accessories
Air-Care
A/C Latch-Contractor Pack of 12
Mfr # FG0258
Zoro # G000634011
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8"
- Height 11"
- Length 7"
- Weight 2 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air-Care
- MFR # FG0258
- Zoro # G000634011
- UPC # 855303007498
- Country of Origin United States
- Category Window Air Conditioner Accessories
Dimensions
Width | 8" |
Height | 11" |
Length | 7" |
Details
Weight | 2 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pedestal Fan, 3 Speeds, Silver, Tilting Head (61LD79)
- ALL-FILTERS 10X20X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (10201.C 6PK)
- BOILERSOURCE Fiberglass Tape, Plain, w/ PSA, 1/8 in Thick, 2 in Width, 100 ft Length (FTPI-PSA-002-032)
- HUNTER DIAPHRAGM 1""D (RTL1201332100)
- AIR-CARE A/C Latch (FG0257)
- DAIKIN ARC480A8 REMOTE CONTROL (6025006)
- FROST KING AC FILTER 3/16""X15""X24"" (F1524)
- AUX 5/8" x 1/4", 25 Ft. x 2 Universal Cooper Line Set for 24,000 BTU Mini Split AC (AUX-PARTS-24K BTU LINESET-25FT)
- FROST KING Air Conditioner Cover, 28" H, 20" W (AC11H)
- FRIEDRICH Kuhl® AC Filter, Polyester, PK3 (KWCFL)
- FRIEDRICH Drain Pan, 8" W (VPDP2)
- Air-Care Window Air Conditioner Accessories