Shop All Pleated Air Filters
Air-Care
20x30x1 Flex Air Filter
Mfr # 2030F
Zoro # G004837487
product price: $43.29
/ea
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With (Systems) Heating and Ventalation
- Nominal Depth 1
- Standards Merv 8
- Width 1
- Height 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air-Care
- MFR # 2030F
- Zoro # G004837487
- UPC # 850040074277
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1 |
Width | 1 |
Height | 30 |
Length | 20 |
Details
For Use With (Systems) | Heating and Ventalation |
Standards | Merv 8 |
Item | Ac Furnace Filter |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTALS PLUS Roof Flashing (4YN38)
- DAYTON Rectangular OEM Blower, 1640 RPM, 1 Phase, Direct, Rolled Steel (1TDR3)
- NU-CALGON Coil Cleaning Bag, 50" W, Plastic (4150-01)
- AIR HANDLER Filter, 14"x16"x1 (10055.011416)
- AIR-CARE 14x14x1 Flex Air Filter (1414F)
- AIR-CARE 14x30x1 Flex Air Filter (1430F)
- AIR-CARE 16x20x1 Flex Air Filter (1620F)
- AIR-CARE 16x16x1 Flex Air Filter (1616F)
- AIR-CARE 10x30x1 Flex Air Filter (1030F)
- AIR-CARE 20x20x1 Flex Air Filter (2020F)
- FILTERS-NOW Filters-NOW DPFPC20X25X5M11=DND 20X25X5 MERV 11 Nordyne Furnace Filters Pack of - 2 (DPFPC20X25X5M11=DND)
- Air-Care Pleated Air Filters