Shop All Pleated Air Filters
Air-Care
20x25x1 Flex Air Filter
Mfr # 2025F
Zoro # G304837484
product price: $40.89
/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With (Systems) Heating and Ventalation
- Nominal Depth 1
- Standards Merv 8
- Height 25
- Length 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air-Care
- MFR # 2025F
- Zoro # G304837484
- UPC # 850040074260
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1 |
Height | 25 |
Length | 20 |
Width | 1 |
Details
For Use With (Systems) | Heating and Ventalation |
Standards | Merv 8 |
Item | Ac Furnace Filter |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Synthetic Pocket Air Filter, 20x24x29", MERV 14 (6B636)
- TOUGH GUY Extension Handle, 60 In (2VNA5)
- ATCO Insulated Flexible Duct, 10" Dia., 25Ft (17802510)
- MACON CONTROLS Valve Operator (EVO-28)
- AIR-CARE 18x24x1 Flex Air Filter (1824F)
- AIR-CARE 18x18x1 Flex Air Filter (1818F)
- AIR-CARE 10x10x1 Flex Air Filter (1010F)
- AIR-CARE 16x20x1 Flex Air Filter (1620F)
- AIR-CARE 16x30x1 Flex Air Filter (1630F)
- AIR-CARE 20x20x1 Flex Air Filter (2020F)
- ALL-FILTERS 18 in. x 20 in. x 1 in. MERV 13 Pleated AC Furnace Air Filter, 12PK (18201.13 12PK)
- Air-Care Pleated Air Filters