Shop All Pleated Air Filters
Air-Care
20x20x1 Flex Air Filter
Mfr # 2020F
Zoro # G704837473
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With (Systems) Heating and Ventalation
- Nominal Depth 1
- Standards Merv 8
- Height 20
- Length 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air-Care
- MFR # 2020F
- Zoro # G704837473
- UPC # 850040074246
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1 |
Height | 20 |
Length | 20 |
Width | 1 |
Details
For Use With (Systems) | Heating and Ventalation |
Standards | Merv 8 |
Item | Ac Furnace Filter |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blade, Fan, 24 In (4C231)
- ALL-FILTERS 20x25x5, MERV 9, Pleated HVAC AC Furnace Air Filters Replacement for Payne P101-2025A, 2PK (20255.9AB)
- NU-CALGON Leak Detector, 8 oz., Gold (4184-53)
- KOCH FILTER 16x25x1 High Capacity Pleated Air Filter, MERV 11 (102-500-007)
- AIR-CARE 16x16x1 Flex Air Filter (1616F)
- AIR-CARE 20x25x1 Flex Air Filter (2025F)
- AIR-CARE 10x30x1 Flex Air Filter (1030F)
- AIR-CARE 20x30x1 Flex Air Filter (2030F)
- AIR-CARE 14x14x1 Flex Air Filter (1414F)
- AIR-CARE 18x24x1 Flex Air Filter (1824F)
- ALL-FILTERS 20x20x5, MERV 11, Pleated HVAC Air Filter Replacements, Honeywell F35 / F35R #FC35A1019, 2PK (20205.11H)
- Air-Care Pleated Air Filters