Shop All Pleated Air Filters
Air-Care
18x30x1 Flex Air Filter
Mfr # 1830F
Zoro # G804837472
product price: $40.89
/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With (Systems) Heating and Ventalation
- Nominal Depth 1
- Standards Merv 8
- Length 18
- Height 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air-Care
- MFR # 1830F
- Zoro # G804837472
- UPC # 850040074239
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1 |
Length | 18 |
Height | 30 |
Width | 1 |
Details
For Use With (Systems) | Heating and Ventalation |
Standards | Merv 8 |
Item | Ac Furnace Filter |
Description
This AIR-CARE brand 18x30x1 Flex Air Filter has a nominal depth of 1, a length of 18, a height of 30, and a width of 1.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Natural Gas, Top Vent Vent Type, Gravity Convection (3509622A)
- HONEYWELL Tp970B2077 Pneumatic Thermostat, (TP970B2077)
- CECO CECO DOOR LOUVER KIT 14X12 (LV-IY-G 14 x 12)
- ERIE Actuator, 208V, Hi-Temp, N/C or 3 Way (AG14D020)
- AIR-CARE 16x20x1 Flex Air Filter (1620F)
- AIR-CARE 20x30x1 Flex Air Filter (2030F)
- AIR-CARE 20x25x1 Flex Air Filter (2025F)
- AIR-CARE 14x30x1 Flex Air Filter (1430F)
- AIR-CARE 18x24x1 Flex Air Filter (1824F)
- AIR-CARE 18x18x1 Flex Air Filter (1818F)
- FILTRETE Ultimate Allergen Reduction Filter, 4 PK (NDP03-4IN-4)
- Air-Care Pleated Air Filters