Shop All Electrostatic Filters
Air-Care
18"x30"x1" Electrostatic Air Filter
Mfr # ES18301
Zoro # G200623006
product price: $43.49
/ea
$43.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.25"
- Weight 4.5 lbs
- Length 20"
- Width 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air-Care
- MFR # ES18301
- Zoro # G200623006
- UPC # 855303007252
- Country of Origin United States
- Category Electrostatic Filters
Dimensions
Height | 1.25" |
Length | 20" |
Width | 30" |
Details
Weight | 4.5 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Starting Relay W/ Klixon 115V (117U4129)
- COMPONENT HARDWARE Brushed Aluminum 120V 120W Heated View P (W91-1424-HGHF)
- DAYTON Louver Damper, Adjustable, 48H x 48W (20UA30)
- RITTAL Replacement Filter Mat, -, 10 3/32 in W., 5PK (3172100)
- AIR-CARE 16"x30"x1" Electrostatic Air Filter (ES16301)
- AIR-CARE 20"x25"x1" Electrostatic Air Filter (ES20251)
- AIR-CARE 20"x25"5"Wide Body Washable Permanent Furnace Filters (ESS20254)
- AIR-CARE C.E.F Electrostatic Air Filter Cleaner (SACH0062)
- AIR-CARE 18"x20"x1" Electrostatic Air Filter (ES18201)
- AIR-CARE 20"x20"x1" Electrostatic Air Filter (ES20201)
- ALL-FILTERS 16 x 25x 1 Washable Electrostatic Furnace Air Filter (16251.E)
- Air-Care Electrostatic Filters