Shop All Pleated Air Filters
Air-Care
18x25x1 Flex Air Filter
Mfr # 1825F
Zoro # G904837464
product price: $40.89
/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With (Systems) Heating and Ventalation
- Nominal Depth 1
- Standards Merv 8
- Length 18
- Height 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air-Care
- MFR # 1825F
- Zoro # G904837464
- UPC # 850040074222
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1 |
Length | 18 |
Height | 25 |
Width | 1 |
Details
For Use With (Systems) | Heating and Ventalation |
Standards | Merv 8 |
Item | Ac Furnace Filter |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Refrigeration Oil, 1 gal (4318-66)
- TEMPCO Strip Heater, 240V, 12 In. L, 1200 Deg F (CSH01601)
- SCHAEFER BRUSH Flue Brush, 2-1/2" dia., SS (43851)
- MASTER FLOW ERV4 Power Attic Vent with Thermostat, 1000 cfm, 480 sq-in Net Free Ventilating Area, Steel (ERV4)
- AIR-CARE 16x30x1 Flex Air Filter (1630F)
- AIR-CARE 20x25x1 Flex Air Filter (2025F)
- AIR-CARE 20x20x1 Flex Air Filter (2020F)
- AIR-CARE 14x30x1 Flex Air Filter (1430F)
- AIR-CARE 10x30x1 Flex Air Filter (1030F)
- AIR-CARE 18x18x1 Flex Air Filter (1818F)
- ALL-FILTERS 20X24X1 MERV 10 Pleated AC Furnace Air Filter, 4PK (20241.10 4PK)
- Air-Care Pleated Air Filters