Shop All Electrostatic Filters
Air-Care
18"x25"x1" Electrostatic Air Filter
Mfr # ES18251
Zoro # G400622991
product price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.25"
- Weight 4.5 lbs
- Length 20"
- Width 25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air-Care
- MFR # ES18251
- Zoro # G400622991
- UPC # 855303007245
- Country of Origin United States
- Category Electrostatic Filters
Dimensions
Height | 1.25" |
Length | 20" |
Width | 25" |
Details
Weight | 4.5 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSITECH Drain Clearing Gun, Black, Flexible Hose (GG-1)
- HUNTER FAN CO. JAN FAN Jan Fan I-Beam Mount, Silver (JF-BM)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V (P-30-223-THSS)
- FRIEDRICH Condensate Drain Kit, PK10 (PXDR10)
- AIR-CARE 18"x20"x1" Electrostatic Air Filter (ES18201)
- AIR-CARE 16"x25"x5" Wide Body Washable Permanent Furnace Filters (ESS16255)
- AIR-CARE 16"x25"x4"Wide Body Washable Permanent Furnace Filters (ESS16254)
- AIR-CARE 16"x30"x1" Electrostatic Air Filter (ES16301)
- AIR-CARE 16"x25"x1" Electrostatic Air Filter (ES16251)
- AIR-CARE 18"x18"x1" Electrostatic Air Filter (ES18181)
- AIR HANDLER Electrostatic Air Filter, 20x20x2" (5W900)
- Air-Care Electrostatic Filters