Shop All Pleated Air Filters
Air-Care
18x24x1 Flex Air Filter
Mfr # 1824F
Zoro # G004837463
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With (Systems) Heating and Ventalation
- Nominal Depth 1
- Standards Merv 8
- Length 18
- Height 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air-Care
- MFR # 1824F
- Zoro # G004837463
- UPC # 850040074215
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1 |
Length | 18 |
Height | 24 |
Width | 1 |
Details
For Use With (Systems) | Heating and Ventalation |
Standards | Merv 8 |
Item | Ac Furnace Filter |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 20x20x1 Synthetic Pleated Air Filter, MERV 10 (4YUV5)
- 3M CUNO Wrench (F/Cfs22 Filter) (6890032)
- ALL-FILTERS 10 in. x 30 in. x 1 in. MERV 10 Pleated AC Furnace Air Filter, 12PK (10301.10 12PK)
- VULCAN Control Thermostat for 2E947 (N15/3103)
- AIR-CARE 16x30x1 Flex Air Filter (1630F)
- AIR-CARE 16x16x1 Flex Air Filter (1616F)
- AIR-CARE 20x20x1 Flex Air Filter (2020F)
- AIR-CARE 20x25x1 Flex Air Filter (2025F)
- AIR-CARE 14x14x1 Flex Air Filter (1414F)
- AIR-CARE 16x20x1 Flex Air Filter (1620F)
- ALL-FILTERS 18X18X1 MERV 12 Pleated AC Furnace Air Filter, 6PK (18181.12 6PK)
- Air-Care Pleated Air Filters