Shop All Electrostatic Filters
Air-Care
18"x24"x1" Electrostatic Air Filter
Mfr # ES18241
Zoro # G500623010
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.25"
- Length 20"
- Width 25"
- Weight 4.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air-Care
- MFR # ES18241
- Zoro # G500623010
- UPC # 855303007238
- Country of Origin United States
- Category Electrostatic Filters
Dimensions
Height | 1.25" |
Length | 20" |
Width | 25" |
Details
Weight | 4.5 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUIETCOOL QC CL-6000 Steel Ceiling Whole House Fan (QC CL-6000)
- DAYTON Hydronic Unit Heater, 18-5/8" D, 5000 cfm (1EBC3)
- DAYTON Square Fire Damper, 15-3/4 In. W (2TGF9)
- DUCTMATE Round Connector Sleeve, 5 in Duct Dia, Metal, 24 GA, 5 in W, 3-1/2" L, 5 in H (GRQS5GA)
- AIR-CARE 14"x20"x1" Electrostatic Air Filter (ES14201)
- AIR-CARE 20"x25"5"Wide Body Washable Permanent Furnace Filters (ESS20254)
- AIR-CARE 18"x25"x1" Electrostatic Air Filter (ES18251)
- AIR-CARE 16"x25"x5" Wide Body Washable Permanent Furnace Filters (ESS16255)
- AIR-CARE 16"x20"x4" Wide Body Washable Permanent Furnace Filters (ESS16204)
- AIR-CARE 18"x18"x1" Electrostatic Air Filter (ES18181)
- AMERICAN METAL FILTER 24 X 30 X 1 Nominal Washable Electrostatic Furnace Air Filter (ECA102430)
- Air-Care Electrostatic Filters