Shop All Pleated Air Filters
Air-Care
18x20x1 Flex Air Filter
Mfr # 1820F
Zoro # G104837479
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With (Systems) Heating and Ventalation
- Nominal Depth 1
- Standards Merv 8
- Width 1
- Height 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air-Care
- MFR # 1820F
- Zoro # G104837479
- UPC # 850040074208
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1 |
Width | 1 |
Height | 20 |
Length | 18 |
Details
For Use With (Systems) | Heating and Ventalation |
Standards | Merv 8 |
Item | Ac Furnace Filter |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEPCO Steam Trap, 1/2" NPT Connections, SS Disc (IB00-2-150G)
- DAYTON Axial Fan, Sqaure, 105 CFM, 230V AC, 1 Phase (4WT33)
- DAYTON Roof Cap, 6 " Duct Size, Aluminum (45PE69)
- HEIL QUAKER /ICP 1183920 Spst Switch Vent (1183920)
- AIR-CARE 16x16x1 Flex Air Filter (1616F)
- AIR-CARE 10x30x1 Flex Air Filter (1030F)
- AIR-CARE 20x20x1 Flex Air Filter (2020F)
- AIR-CARE 20x25x1 Flex Air Filter (2025F)
- AIR-CARE 14x30x1 Flex Air Filter (1430F)
- AIR-CARE 16x30x1 Flex Air Filter (1630F)
- KOCH FILTER 14x20x1 High Capacity Pleated Air Filter, MERV 8 (102-701-003)
- Air-Care Pleated Air Filters