Shop All Pleated Air Filters
Air-Care
16x30x1 Flex Air Filter
Mfr # 1630F
Zoro # G604837474
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With (Systems) Heating and Ventalation
- Nominal Depth 1
- Standards Merv 8
- Height 30
- Length 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air-Care
- MFR # 1630F
- Zoro # G604837474
- UPC # 850040074185
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1 |
Height | 30 |
Length | 16 |
Width | 1 |
Details
For Use With (Systems) | Heating and Ventalation |
Standards | Merv 8 |
Item | Ac Furnace Filter |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Rubber Hose (B) (4A1551-02)
- KING ELECTRIC RK RADIANT HEATER 60" BLACK, TRIPLE CARBON LAMP 208V 4500W (RK2045-RMT-BLK)
- WATER-TITE All Flexible Flashing, 3" (81810)
- HONEYWELL THERMAL SOLUTIONS R7847A1033 Rectification (R7847A1033)
- AIR-CARE 16x16x1 Flex Air Filter (1616F)
- AIR-CARE 14x14x1 Flex Air Filter (1414F)
- AIR-CARE 20x20x1 Flex Air Filter (2020F)
- AIR-CARE 10x30x1 Flex Air Filter (1030F)
- AIR-CARE 20x25x1 Flex Air Filter (2025F)
- AIR-CARE 16x20x1 Flex Air Filter (1620F)
- KOCH FILTER 18x24x1 High Capacity Pleated Air Filter, MERV 11 (102-081-016)
- Air-Care Pleated Air Filters