Shop All Electrostatic Filters
Air-Care
16"x25"x4"Wide Body Washable Permanent Furnace Filters
Mfr # ESS16254
Zoro # G600622975
original price:
$103.77
9% off
new price: $93.95
/ea
Free Shipping & Returns
$93.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4"
- Weight 8.5 lbs
- Length 16"
- Width 25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air-Care
- MFR # ESS16254
- Zoro # G600622975
- UPC # 855303007399
- Country of Origin United States
- Category Electrostatic Filters
Dimensions
Height | 4" |
Length | 16" |
Width | 25" |
Details
Weight | 8.5 lbs |
Description
ESS silver 94% filters from Air-Care are a great option for newer furnaces that require a larger framed filter. We have updated our filters using anodized aluminum and a sleek design. Same great functionally and lifetime warranty. Available depths are 3,4,5, and 6 and are undercut with a 1/8 tolerance while length and width are actual. This is a custom product and cannot be exchanged or returned. Save money and the environment by switching to permanent, washable, electrostatic, MERV 8, air filters by Air-Care. Our electrostatic air filters are 10 times more efficient than a standard disposable filter. Air-Care electrostatic air filters are electrostatically charged to trap the dust and allergens in your home. The filters clean the air by using static electricity, a safe, naturally occurring phenomenon, to filter up to 94% of air particles down to 1 micron. Simply wash the filter every 1-3 months and put it back in place, it is as easy as that. The sturdy, anodized aluminum frame will not rust and will stand the test of time. By switching to a permanent electrostatic filter, the air inside your home will be cleaner and fresher and you will be helping to reduce landfill waste.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Retaining Angle, Vertical or Horizontal (2TGH6)
- WESTINGHOUSE Jax Industrial-Style 56" 3-Blade Nickel Indoor Ceiling Fan, Remote (7238100)
- DAYTON Blower, 10 9/16in (7C447)
- BROAN Motor (99080255)
- AIR-CARE 20"x20"x1" Electrostatic Air Filter (ES20201)
- AIR-CARE 14"x30"x1" Electrostatic Air Filter (ES14301)
- AIR-CARE 10"x10"x1" Electrostatic Air Filter (ES10101)
- AIR-CARE 20"x25"x1" Electrostatic Air Filter (ES20251)
- AIR-CARE UOK Electrostatic Air Filter Deodorizer (SACH0064)
- AIR-CARE C.E.F Electrostatic Air Filter Cleaner (SACH0062)
- AIR HANDLER Electrostatic Air Filter, 12x20x2" (2DYK7)
- Air-Care Electrostatic Filters