Shop All Pleated Air Filters
Air-Care
16x25x1 Flex Air Filter
Mfr # 1625F
Zoro # G804837465
product price: $45.19
/ea
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With (Systems) Heating and Ventalation
- Nominal Depth 1
- Standards Merv 8
- Height 25
- Width 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air-Care
- MFR # 1625F
- Zoro # G804837465
- UPC # 850040074178
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1 |
Height | 25 |
Width | 1 |
Length | 16 |
Details
For Use With (Systems) | Heating and Ventalation |
Standards | Merv 8 |
Item | Ac Furnace Filter |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 18x24x2 Synthetic Pleated Air Filter, MERV 10 (3GRT8)
- NORDFAB Round In-Cut, 12 in x 6 in Duct Dia, Galvanized Steel, 22 GA, 12 in W, 12" L (8040300049)
- DAYTON Portable Electric Jobsite & Garage Heater, 5600W/4200W, 208/240V AC (3VU36)
- AIR HANDLER 15x30-5/8x1 Synthetic Pleated Air Filter, MERV 11 (3DVP9)
- AIR-CARE 18x18x1 Flex Air Filter (1818F)
- AIR-CARE 16x30x1 Flex Air Filter (1630F)
- AIR-CARE 10x30x1 Flex Air Filter (1030F)
- AIR-CARE 16x16x1 Flex Air Filter (1616F)
- AIR-CARE 14x30x1 Flex Air Filter (1430F)
- AIR-CARE 20x25x1 Flex Air Filter (2025F)
- AAF FLANDERS Flanders 84858.011420 14 x 20 in. NaturalAire Standard Pleated Air Filter - Pack Of 12 (580025)
- Air-Care Pleated Air Filters