Shop All Pleated Air Filters
Air-Care
16x24x1 Flex Air Filter
Mfr # 1624F
Zoro # G104837462
product price: $58.15
/ea
$58.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With (Systems) Heating and Ventalation
- Nominal Depth 1
- Standards Merv 8
- Width 1
- Length 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air-Care
- MFR # 1624F
- Zoro # G104837462
- UPC # 850040074161
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1 |
Width | 1 |
Length | 16 |
Height | 24 |
Details
For Use With (Systems) | Heating and Ventalation |
Standards | Merv 8 |
Item | Ac Furnace Filter |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOWER 1 HP, 5800 CFM, 8.3 Amps, ETL/CETL Certified Sky Dancer Blower - Safety Stick Included (BR-460)
- PRO-SET High Side AC Coupler, 2" L, For HVACR (QCH14)
- AAF FLANDERS Filter Air Fiberglas 24X30X1In (124301)
- ALL-FILTERS 12 in. x 24 in. x 1 in. MERV 13 Pleated AC Furnace Air Filter, 12PK (12241.13 12PK)
- AIR-CARE 18x24x1 Flex Air Filter (1824F)
- AIR-CARE 16x16x1 Flex Air Filter (1616F)
- AIR-CARE 18x18x1 Flex Air Filter (1818F)
- AIR-CARE 14x14x1 Flex Air Filter (1414F)
- AIR-CARE 14x30x1 Flex Air Filter (1430F)
- AIR-CARE 20x25x1 Flex Air Filter (2025F)
- KOCH FILTER 18x18x1 High Capacity Pleated Air Filter, MERV 13 (102-101-009)
- Air-Care Pleated Air Filters