Shop All Electrostatic Filters
Air-Care
16"x20"x1" Electrostatic Air Filter
Mfr # ES16201
Zoro # G300622985
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.25"
- Weight 4.5 lbs
- Width 20"
- Length 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air-Care
- MFR # ES16201
- Zoro # G300622985
- UPC # 855303007177
- Country of Origin United States
- Category Electrostatic Filters
Dimensions
Height | 1.25" |
Width | 20" |
Length | 20" |
Details
Weight | 4.5 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC Kb Accy Universal Bracket (KBB-2)
- DURAFLOW FILTRATION Filters for Many Broan Models - 8 3/4 x 10 1/2 x 1/8 inches] (2-Pack) (AF4035 2-Pack)
- ACCUMULAIR Pleated Air Filter, 30" x 36" x 1", 4 Pack (FD30X36A_4)
- SUPCO Potential Relay, Adjustable, - Contact Rating (Amps), 110-370 Volts, - Time Delay (APR5)
- AIR-CARE 14"x30"x1" Electrostatic Air Filter (ES14301)
- AIR-CARE 20"x25"x6" Wide Body Washable Permanent Furnace Filters (ESS20256)
- AIR-CARE 16"x25"x1" Electrostatic Air Filter (ES16251)
- AIR-CARE 16"x25"x4"Wide Body Washable Permanent Furnace Filters (ESS16254)
- AIR-CARE 14"x20"x1" Electrostatic Air Filter (ES14201)
- AIR-CARE 20"x25"5"Wide Body Washable Permanent Furnace Filters (ESS20254)
- ALL-FILTERS 14 x 36x 1 Washable Electrostatic Furnace Air Filter (14361.E)
- Air-Care Electrostatic Filters