Shop All Pleated Air Filters
Air-Care
16x16x1 Flex Air Filter
Mfr # 1616F
Zoro # G904837471
product price: $59.29
/ea
$59.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With (Systems) Heating and Ventalation
- Nominal Depth 1
- Standards Merv 8
- Height 16
- Width 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air-Care
- MFR # 1616F
- Zoro # G904837471
- UPC # 850040074147
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1 |
Height | 16 |
Width | 1 |
Length | 16 |
Details
For Use With (Systems) | Heating and Ventalation |
Standards | Merv 8 |
Item | Ac Furnace Filter |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Filtrete 14 in. W X 24 in. H X 1 in. D 5 MERV Pleated Filter Dust 1 pk (323DC-4)
- AAON HANDLE DOOR LATCH RMC FORM (S20669)
- IMPERIAL MFG 6 in. D X 24 in. L Galvanized Steel Furnace Pipe (GV0381)
- SUPCO 3 Amp Circuit Breaker, Push Button (POP3)
- AIR-CARE 20x20x1 Flex Air Filter (2020F)
- AIR-CARE 10x10x1 Flex Air Filter (1010F)
- AIR-CARE 20x30x1 Flex Air Filter (2030F)
- AIR-CARE 16x30x1 Flex Air Filter (1630F)
- AIR-CARE 18x18x1 Flex Air Filter (1818F)
- AIR-CARE 10x30x1 Flex Air Filter (1030F)
- AIR HANDLER 20x22x1 Synthetic Pleated Air Filter, MERV 7 (21C090)
- Air-Care Pleated Air Filters