Shop All Pleated Air Filters
Air-Care
14x30x1 Flex Air Filter
Mfr # 1430F
Zoro # G404837476
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With (Systems) Heating and Ventalation
- Nominal Depth 1
- Standards Merv 8
- Length 14
- Width 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air-Care
- MFR # 1430F
- Zoro # G404837476
- UPC # 850040074130
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1 |
Length | 14 |
Width | 1 |
Height | 30 |
Details
For Use With (Systems) | Heating and Ventalation |
Standards | Merv 8 |
Item | Ac Furnace Filter |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Coil, 24VDC, 20W, Terminal Box (018F6857)
- FIREYE Mep230 Programmer, Selectable (MEP230)
- XPOWER 2 HP, 1500 CFM, 12 Amps Inflatable Blower (BR-282A)
- MRCOOL 18K BTU Energy Star Ductless Mini-Split Air Conditioner and Heat Pump (O-ES-18-HP-230E)
- AIR-CARE 16x30x1 Flex Air Filter (1630F)
- AIR-CARE 20x30x1 Flex Air Filter (2030F)
- AIR-CARE 14x14x1 Flex Air Filter (1414F)
- AIR-CARE 18x18x1 Flex Air Filter (1818F)
- AIR-CARE 16x20x1 Flex Air Filter (1620F)
- AIR-CARE 10x30x1 Flex Air Filter (1030F)
- AIR HANDLER 12x24x2 Synthetic Pleated Air Filter, MERV 7 (5M314)
- Air-Care Pleated Air Filters