Shop All Pleated Air Filters
Air-Care
14x24x1 Flex Air Filter
Mfr # 1424F
Zoro # G804837489
product price: $40.89
/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With (Systems) Heating and Ventalation
- Nominal Depth 1
- Standards Merv 8
- Length 14
- Height 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air-Care
- MFR # 1424F
- Zoro # G804837489
- UPC # 850040074116
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1 |
Length | 14 |
Height | 24 |
Width | 1 |
Details
For Use With (Systems) | Heating and Ventalation |
Standards | Merv 8 |
Item | Ac Furnace Filter |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG R46827-001 Ignitor (R46827-001)
- FILTRETE 14 in. W X 20 in. H X 1 in. D Synthetic 1 MERV Flat Panel Filter , 2PK (FPL05-2PK-24)
- RHEEM 42-101233-81 Pressure Switch (42-101233-)
- ALL-FILTERS 12 in. x 24 in. x 1 in. MERV 11 Pleated AC Furnace Air Filter, 12PK (12241.11 12PK)
- AIR-CARE 20x30x1 Flex Air Filter (2030F)
- AIR-CARE 10x10x1 Flex Air Filter (1010F)
- AIR-CARE 18x18x1 Flex Air Filter (1818F)
- AIR-CARE 14x30x1 Flex Air Filter (1430F)
- AIR-CARE 16x16x1 Flex Air Filter (1616F)
- AIR-CARE 18x24x1 Flex Air Filter (1824F)
- AIR HANDLER 12x24x15 Synthetic Cube Air Filter, 2 PK (2GJG2)
- Air-Care Pleated Air Filters