Shop All Electrostatic Filters
Air-Care
14"x24"x1" Electrostatic Air Filter
Mfr # ES14241
Zoro # G000623008
$43.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 25"
- Weight 4.5 lbs
- Height 1.25"
- Length 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air-Care
- MFR # ES14241
- Zoro # G000623008
- UPC # 855303007139
- Country of Origin United States
- Category Electrostatic Filters
Dimensions
Width | 25" |
Height | 1.25" |
Length | 16" |
Details
Weight | 4.5 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES 1/4" Access Valve, PK3 (A31736)
- DAYTON Gas Unit Heater, LP, 175,000, 2,850 cfm, Direct, Propeller, 1/2 in (55FG78)
- ANTUNES Pressure Switch, 0.05" to 1" (8221210034)
- HONEYWELL Switch, 3"-21", Break On Fall, 1/4" NPT (C6097A3012)
- AIR-CARE 20"x25"x1" Electrostatic Air Filter (ES20251)
- AIR-CARE 18"x20"x1" Electrostatic Air Filter (ES18201)
- AIR-CARE 16"x24"x1" Electrostatic Air Filter (ES16241)
- AIR-CARE 16"x30"x1" Electrostatic Air Filter (ES16301)
- AIR-CARE 20"x25"x6" Wide Body Washable Permanent Furnace Filters (ESS20256)
- AIR-CARE 10"x10"x1" Electrostatic Air Filter (ES10101)
- AMERICAN METAL FILTER 20 X 24 X 2 Nominal Washable Electrostatic Furnace Air Filter (ECA202024)
- Air-Care Electrostatic Filters