Shop All Pleated Air Filters
Air-Care
14x20x1 Flex Air Filter
Mfr # 1420F
Zoro # G504837468
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With (Systems) Heating and Ventalation
- Nominal Depth 1
- Standards Merv 8
- Length 14
- Width 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air-Care
- MFR # 1420F
- Zoro # G504837468
- UPC # 850040074109
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1 |
Length | 14 |
Width | 1 |
Height | 20 |
Details
For Use With (Systems) | Heating and Ventalation |
Standards | Merv 8 |
Item | Ac Furnace Filter |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Digital Pocket Thermometer, ST10 (ST10)
- ARMSTRONG 26L61 R40154B001 Control-Limit (26L61)
- ALL-FILTERS 24X24X4 MERV 12 Pleated AC Furnace Air Filter, 3PK (24244.12 3PK)
- POST GUARD AC Protection Cage for Residential Units 4' x 4', (T-Rex4x4)
- AIR-CARE 16x16x1 Flex Air Filter (1616F)
- AIR-CARE 20x30x1 Flex Air Filter (2030F)
- AIR-CARE 18x24x1 Flex Air Filter (1824F)
- AIR-CARE 16x20x1 Flex Air Filter (1620F)
- AIR-CARE 14x30x1 Flex Air Filter (1430F)
- AIR-CARE 16x30x1 Flex Air Filter (1630F)
- ACCUMULAIR Pleated Air Filter, 15" x 20" x 2", 6 Pack (FB15X20X2_6)
- Air-Care Pleated Air Filters