Shop All Electrostatic Filters
Air-Care
14"x20"x1" Electrostatic Air Filter
Mfr # ES14201
Zoro # G600622999
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20"
- Length 20"
- Height 1.25"
- Weight 4.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air-Care
- MFR # ES14201
- Zoro # G600622999
- UPC # 855303007122
- Country of Origin United States
- Category Electrostatic Filters
Dimensions
Width | 20" |
Length | 20" |
Height | 1.25" |
Details
Weight | 4.5 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Speed Control, 120V AC, SPDT, 1.5 A (PD-FSQN-WH)
- ROBERTSHAW 41-209 Norton Oven Ignitor With (41-209)
- VESTIL Steel Drum Heater, 30 Gallon Capacity (DRH-S-30)
- CANARM Ec Motor 0 to 10V Controller (CNEC-0-10V)
- AIR-CARE 16"x25"x5" Wide Body Washable Permanent Furnace Filters (ESS16255)
- AIR-CARE 10"x10"x1" Electrostatic Air Filter (ES10101)
- AIR-CARE 12"x25"x1" Electrostatic Air Filter (ES12251)
- AIR-CARE 14"x24"x1" Electrostatic Air Filter (ES14241)
- AIR-CARE 20"x20"x4" Wide Body Washable Permanent Furnace Filters (ESS20204)
- AIR-CARE 16"x25"x1" Electrostatic Air Filter (ES16251)
- ALL-FILTERS 20 x 30x 1 Washable Electrostatic Furnace Air Filter (20301.E)
- Air-Care Electrostatic Filters