Shop All Electrostatic Filters
Air-Care
14"x14"x1" Electrostatic Air Filter
Mfr # ES14141
Zoro # G800622973
product price: $57.45
/ea
$57.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20"
- Weight 4.5 lbs
- Height 1.25"
- Width 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air-Care
- MFR # ES14141
- Zoro # G800622973
- UPC # 855303007115
- Country of Origin United States
- Category Electrostatic Filters
Dimensions
Length | 20" |
Height | 1.25" |
Width | 20" |
Details
Weight | 4.5 lbs |
Description
This AIR-CARE brand 14"x14"x1" Electrostatic Air Filter has a length of 20", a weight of 4.5 lbs, a height of 1.25", and a width of 20".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Roof Curb, Fixed, Nonvented, O.D 49 In (3AZJ5)
- SUPCO Grommet, 3/8", Charging Hose (SF5038)
- MAXITROL 13A03-2 1/4" Vent Screen (13A03-2)
- NORDFAB Duct Clamp, 7 1/2 in W, 1 in (8010005526)
- AIR-CARE 14"x30"x1" Electrostatic Air Filter (ES14301)
- AIR-CARE 16"x24"x1" Electrostatic Air Filter (ES16241)
- AIR-CARE 20"x20"x1" Electrostatic Air Filter (ES20201)
- AIR-CARE 20"x25"x1" Electrostatic Air Filter (ES20251)
- AIR-CARE 16"x25"x5" Wide Body Washable Permanent Furnace Filters (ESS16255)
- AIR-CARE 20"x25"x6" Wide Body Washable Permanent Furnace Filters (ESS20256)
- ALL-FILTERS 14 x 36x 1 Washable Electrostatic Furnace Air Filter (14361.E)
- Air-Care Electrostatic Filters