Shop All Pleated Air Filters
Air-Care
12x25x1 Flex Air Filter
Mfr # 1225F
Zoro # G604837481
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With (Systems) Heating and Ventalation
- Nominal Depth 1
- Standards Merv 8
- Length 12
- Width 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air-Care
- MFR # 1225F
- Zoro # G604837481
- UPC # 850040074079
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1 |
Length | 12 |
Width | 1 |
Height | 25 |
Details
For Use With (Systems) | Heating and Ventalation |
Standards | Merv 8 |
Item | Ac Furnace Filter |
Description
This AIR-CARE brand 12x25x1 Flex Air Filter has a nominal depth of 1, a length of 12, a width of 1, and a height of 25.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW 24 in Threaded, Tinnerman Clip (1970-024)
- ARM & HAMMER Pleated Air Filter, 12" x 24" x 1", 4 Pack (KA12X24X1_4)
- ROBERTSHAW Thermostat (5300-402)
- POWERZONE PowerZone FT-30 Oscillating Table Fan, 3-Speed (FT-30)
- AIR-CARE 18x24x1 Flex Air Filter (1824F)
- AIR-CARE 10x30x1 Flex Air Filter (1030F)
- AIR-CARE 20x25x1 Flex Air Filter (2025F)
- AIR-CARE 14x14x1 Flex Air Filter (1414F)
- AIR-CARE 14x30x1 Flex Air Filter (1430F)
- AIR-CARE 16x16x1 Flex Air Filter (1616F)
- ALL-FILTERS 25X25X2 Merv 8 Pleated AC Furnace Air Filter, 4PK (25252.8 4PK)
- Air-Care Pleated Air Filters