Shop All Pleated Air Filters
Air-Care
12x24x1 Flex Air Filter
Mfr # 1224F
Zoro # G404837469
product price: $40.89
/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With (Systems) Heating and Ventalation
- Nominal Depth 1
- Standards Merv 8
- Length 12
- Width 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air-Care
- MFR # 1224F
- Zoro # G404837469
- UPC # 850040074062
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1 |
Length | 12 |
Width | 1 |
Height | 24 |
Details
For Use With (Systems) | Heating and Ventalation |
Standards | Merv 8 |
Item | Ac Furnace Filter |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNER Motor, 208-230V, 1/2 HP (011F2048F4X18B-A)
- 3M Filtrete 14 in. W X 25 in. H X 1 in. D 11 MERV Pleated Air Filter , 2PK (9804-2PK-HDW)
- GREENSEAM Round Tee, 8 in Duct Dia, Galvanized Steel, 26 GA, 8 in W, 15-3/4" L, 12 1/8 in H (GRFTJ8GA26)
- ALL-FILTERS 20 in. x 20 in. x 1 in. MERV 12 Pleated AC Furnace Air Filter, 12PK (20201.12 12PK)
- AIR-CARE 14x14x1 Flex Air Filter (1414F)
- AIR-CARE 10x30x1 Flex Air Filter (1030F)
- AIR-CARE 16x16x1 Flex Air Filter (1616F)
- AIR-CARE 20x20x1 Flex Air Filter (2020F)
- AIR-CARE 16x30x1 Flex Air Filter (1630F)
- AIR-CARE 18x24x1 Flex Air Filter (1824F)
- B & K AAF Flanders NaturalAire 16 in. W X 25 in. H X 1 in. D Synthetic 8 MERV Pleated Air Filter (84858.011625)
- Air-Care Pleated Air Filters