Shop All Pleated Air Filters
Air-Care
12x20x1 Flex Air Filter
Mfr # 1220F
Zoro # G404837483
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With (Systems) Heating and Ventalation
- Nominal Depth 1
- Standards Merv 8
- Height 20
- Length 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air-Care
- MFR # 1220F
- Zoro # G404837483
- UPC # 850040074055
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1 |
Height | 20 |
Length | 12 |
Width | 1 |
Details
For Use With (Systems) | Heating and Ventalation |
Standards | Merv 8 |
Item | Ac Furnace Filter |
Description
This AIR-CARE brand 12x20x1 Flex Air Filter has a nominal depth of 1, a height of 20, a length of 12, and a width of 1.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUNTER Ceiling Fan Downrod, 48", Cottage White (99204)
- PRO1 IAQ Low Voltage Thermostat, 7 or 5-1-1 Programs, 2 Heat Pump or 1 Conventional H 1 C, Hardwired/Battery (T625-2)
- B & K Dial 14 in. H X 14 in. W Black Zinc Blower Pulley (6341)
- KOCH FILTER 20x25x4 High Capacity Pleated Air Filter, MERV 13 (102-714-030)
- AIR-CARE 20x20x1 Flex Air Filter (2020F)
- AIR-CARE 16x20x1 Flex Air Filter (1620F)
- AIR-CARE 16x30x1 Flex Air Filter (1630F)
- AIR-CARE 10x30x1 Flex Air Filter (1030F)
- AIR-CARE 18x24x1 Flex Air Filter (1824F)
- AIR-CARE 16x16x1 Flex Air Filter (1616F)
- KOCH FILTER 12x18x1 Standard Capacity Pleated Filter, MERV 8 (102-041-001)
- Air-Care Pleated Air Filters