Shop All Electrostatic Filters
Air-Care
12"x20"x1" Electrostatic Air Filter
Mfr # ES12201
Zoro # G000622971
product price: $41.35
/ea
$41.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20"
- Length 20"
- Weight 4.5 lbs
- Height 1.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air-Care
- MFR # ES12201
- Zoro # G000622971
- UPC # 855303007078
- Country of Origin United States
- Category Electrostatic Filters
Dimensions
Width | 20" |
Length | 20" |
Height | 1.25" |
Details
Weight | 4.5 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEM-TECH KOPkit (NCK8LPAP1)
- VORNADO 530B Small Whole Room Air Circulator (CR1-0073-06)
- AIR HANDLER Activated Carbon Air Filter, 20x25x2" (2JUA1)
- EATON Indicating Light, Red, 22mm, LED (M22-L-R-230R)
- AIR-CARE 14"x20"x1" Electrostatic Air Filter (ES14201)
- AIR-CARE 20"x30"x1" Electrostatic Air Filter (ES20301)
- AIR-CARE 14"x24"x1" Electrostatic Air Filter (ES14241)
- AIR-CARE 20"x20"x1" Electrostatic Air Filter (ES20201)
- AIR-CARE 16"x25"x5" Wide Body Washable Permanent Furnace Filters (ESS16255)
- AIR-CARE 20"x25"x6" Wide Body Washable Permanent Furnace Filters (ESS20256)
- ALL-FILTERS 12 x 20x 1 Washable Electrostatic Furnace Air Filter (12201.E)
- Air-Care Electrostatic Filters