Shop All Electrostatic Filters
Air-Care
10"x30"x1" Electrostatic Air Filter
Mfr # ES10301
Zoro # G400622977
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30"
- Weight 4.5 lbs
- Length 20"
- Height 1.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air-Care
- MFR # ES10301
- Zoro # G400622977
- UPC # 855303007054
- Country of Origin United States
- Category Electrostatic Filters
Dimensions
Width | 30" |
Length | 20" |
Height | 1.25" |
Details
Weight | 4.5 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shutter Mount Exhaust Fan, 30", 1 Speed, 5090 cfm, 115V (484X49)
- TIE DOWN ENGINEERING Ergo Stripper (13880)
- KMC CONTROLS Differential Pressure Flow Sensor, 4 In (SSS-1002)
- JOHNSON CONTROLS Pneumatic Thermostat, Dual Temperature, Heating and Cooling (T-3111-1)
- AIR-CARE 16"x20"x1" Electrostatic Air Filter (ES16201)
- AIR-CARE 12"x25"x1" Electrostatic Air Filter (ES12251)
- AIR-CARE 16"x25"x1" Electrostatic Air Filter (ES16251)
- AIR-CARE 16"x25"x5" Wide Body Washable Permanent Furnace Filters (ESS16255)
- AIR-CARE 18"x20"x1" Electrostatic Air Filter (ES18201)
- AIR-CARE 20"x25"x6" Wide Body Washable Permanent Furnace Filters (ESS20256)
- ALL-FILTERS 12 X 36x 1 Washable Electrostatic Furnace Air Filter (12361.E)
- Air-Care Electrostatic Filters