Shop All Pleated Air Filters
Air-Care
10x24x1 Flex Air Filter
Mfr # 1024F
Zoro # G204837485
product price: $40.89
/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With (Systems) Heating and Ventalation
- Nominal Depth 1
- Standards Merv 8
- Width 1
- Length 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air-Care
- MFR # 1024F
- Zoro # G204837485
- UPC # 850040074024
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1 |
Width | 1 |
Length | 10 |
Height | 24 |
Details
For Use With (Systems) | Heating and Ventalation |
Standards | Merv 8 |
Item | Ac Furnace Filter |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER FLASH Pipe Boot, 9-1/2" to 20-1/2" Pipes, Bk (SQ901BA)
- JOHNSON CONTROLS Thermometer 50 Deg. To 100 Deg., 10/35C (T-5502-1001)
- ACCUMULAIR Pleated Air Filter, 14" x 14" x 1", 4 Pack (FA14X14_4)
- JB INDUSTRIES 1/4" Access Valve Extension Tube, PK5 (A31002-G)
- AIR-CARE 14x14x1 Flex Air Filter (1414F)
- AIR-CARE 16x20x1 Flex Air Filter (1620F)
- AIR-CARE 20x25x1 Flex Air Filter (2025F)
- AIR-CARE 16x30x1 Flex Air Filter (1630F)
- AIR-CARE 20x20x1 Flex Air Filter (2020F)
- AIR-CARE 18x24x1 Flex Air Filter (1824F)
- AIR HANDLER 18x25x2 Synthetic Pleated Air Filter, MERV 11 (2DYV7)
- Air-Care Pleated Air Filters