Shop All Pleated Air Filters
Air-Care
10x10x1 Flex Air Filter
Mfr # 1010F
Zoro # G704837466
product price: $40.89
/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With (Systems) Heating and Ventalation
- Nominal Depth 1
- Standards Merv 8
- Height 10
- Width 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air-Care
- MFR # 1010F
- Zoro # G704837466
- UPC # 850040074000
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1 |
Height | 10 |
Width | 1 |
Length | 10 |
Details
For Use With (Systems) | Heating and Ventalation |
Standards | Merv 8 |
Item | Ac Furnace Filter |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERIE Vt2317G13A020 24V 3/4" Sweat 2 (VT2317G13A)
- LENNOX Inducer Assembly, 460V (69M32)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A19BAC-3C)
- WHITE-RODGERS Motorized Zone Valve, 5-5/8x4-5/8x2-5/8 (13 11 102S1)
- AIR-CARE 14x14x1 Flex Air Filter (1414F)
- AIR-CARE 16x30x1 Flex Air Filter (1630F)
- AIR-CARE 10x30x1 Flex Air Filter (1030F)
- AIR-CARE 20x30x1 Flex Air Filter (2030F)
- AIR-CARE 16x20x1 Flex Air Filter (1620F)
- AIR-CARE 18x24x1 Flex Air Filter (1824F)
- AEROSTAR FILTRATION PLEATED AIR FILTER SC MRFV 8 25X16X2 PNEUMATIC FILTER ELEMENT, 12PK (HE40-6502)
- Air-Care Pleated Air Filters