Shop All Wired Intercom Systems
This Product is Discontinued
Aiphone
Video Sub Master Station, JK Series (Discontinued)
Mfr # JF-2HD
Zoro # G0251819
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height 7"
- Height (In.) 1 1/4 in
- Width 5.3"
- Depth 1.3"
- Width (In.) 7 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aiphone
- MFR # JF-2HD
- Zoro # G0251819
- UPC # 790143507602
- Country of Origin Thailand
- Category Wired Intercom Systems
Dimensions
Height | 7" |
Height (In.) | 1 1/4 in |
Width | 5.3" |
Depth | 1.3" |
Width (In.) | 7 1/16 in |
Door Station Height (In.) | 1 1/4 in |
Door Station Width (In.) | 7 1/16 in |
Depth (In.) | 5 5/16 in |
Door Station Depth (In.) | 5 5/16 in |
Master Height (In.) | 7 1/16 in |
Master Width (In.) | 5 5/16 in |
Master Depth (In.) | 1 1/4 in |
Details
Item | Video Sub Master Station |
Voltage | 18V DC |
Power Source | 18V DC |
Wire Type | Non-Shielded |
Includes | MOUNTING HARDWARE |
Type | Indoor |
Distance (Ft.) @ 18AWG | 330 ft |
Distance (Ft.) @ 22AWG | 165 ft |
For Use With | JF Series |
Wiring Conductors | 2 Conductors |
Material | Acrylonitrile Butadiene Styrene (ABS) |
Description
Video Sub Master Station, Indoor, Height (In.) 1 1/4 in, Width (In.) 7 1/16 in, Depth (In.) 5 5/16 in, Door Station Height (In.) 1 1/4 in, Door Station Width (In.) 7 1/16 in, Door Station Depth (In.) 5 5/16 in, Master Depth (In.) 1 1/4 in, Master Height (In.) 7 1/16 in, Master Width (In.) 5 5/16 in, Distance (Ft.) @ 18AWG 330 ft, Distance (Ft.) @ 22AWG 165 ft, Wiring Conductors 2 Conductors, Wire Type Non-Shielded, Power Source 18V DC, Voltage 18V DC, For Use With JF Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.