Shop All Wired Intercom Systems
Aiphone
Video Sub Master Station, 24VDC, 4-5/16
Mfr # KB-3HRD
Zoro # G0252141
product price: $1,095.99
/ea
Free Shipping & Returns
$1,095.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 4 5/16 in
- Door Station Height (In.) 4 5/16 in
- Width (In.) 8 in
- Door Station Width (In.) 8 in
- Voltage 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aiphone
- MFR # KB-3HRD
- Zoro # G0252141
- UPC # 790143400378
- Country of Origin Japan
- Category Wired Intercom Systems
Dimensions
Height (In.) | 4 5/16 in |
Door Station Height (In.) | 4 5/16 in |
Width (In.) | 8 in |
Door Station Width (In.) | 8 in |
Depth (In.) | 4 5/16 in |
Door Station Depth (In.) | 4 5/16 in |
Master Depth (In.) | 4 5/16 in |
Master Height (In.) | 8 in |
Master Width (In.) | 42,656 in |
Screen Size | 4" |
Details
Item | Video Sub Master Station |
Voltage | 24V DC |
Power Source | 24V DC |
Wire Type | Non-Shielded |
Includes | MOUNTING HARDWARE |
Distance (Ft.) @ 22AWG | 330 ft |
Wiring Conductors | 2 Conductors |
Distance (Ft.) @ 18AWG | 650 ft |
Type | Indoor/Outdoor |
For Use With | KB Series |
Input Voltage | 24 V DC |
Description
Video Sub Master Station, Indoor/Outdoor, Height (In.) 4 5/16 in, Width (In.) 8 in, Depth (In.) 4 5/16 in, Door Station Height (In.) 4 5/16 in, Door Station Width (In.) 8 in, Door Station Depth (In.) 4 5/16 in, Master Depth (In.) 4 5/16 in, Master Height (In.) 8 in, Master Width (In.) 42,656 in, Distance (Ft.) @ 18AWG 650 ft, Distance (Ft.) @ 22AWG 330 ft, Wiring Conductors 2 Conductors, Wire Type Non-Shielded, Power Source 24V DC, Voltage 24V DC, For Use With KB Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHERRY AMERICAS Black 15 Ultraslim Ps2 Trackball. 83 Me (G84-4420LPBEU-2)
- ILC Replacement for Miscellaneous Batteries 18650 Lion (18650 LION MISCELLANEOUS BATTERIES)
- EXELL BATTERY 5pack Exell 3V Lithium Coin Cell Battery Replaces DL1632 (EB-CR1632)
- ILC Replacement for Enersys 0809-0010 Battery (0809-0010 BATTERY ENERSYS)
- AIPHONE Audio Tenant Station, 12-16VAC (IE-1AD)
- AIPHONE Master Station, 15VAC (DB-1MD)
- AIPHONE Door Station, 9-11/16 (AX-DVF)
- AIPHONE Intercoms (LEM-1DLS)
- AIPHONE Audio Master Station, 12VAC, 2 Conductors (LEM-1DLC)
- AIPHONE Audio Tennant Handset, 3-1/2"Wx7-55/64" H (GT-1D)
- AIPHONE Call Audio Master Station, 1570 ft. (LEM-1)
- Aiphone Wired Intercom Systems