Shop All Wired Intercom Systems
Aiphone
Video Set, 7" Screen Size, 12-3/4" H
Mfr # JPS-4AEDV
Zoro # G3951442
Free Shipping & Returns
$2,055.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 12 3/4 in
- Width (In.) 12 3/4 in
- Door Station Height (In.) 1 in
- Door Station Width (In.) 10 in
- Voltage 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aiphone
- MFR # JPS-4AEDV
- Zoro # G3951442
- UPC # 790143596934
- Country of Origin Thailand
- Category Wired Intercom Systems
Dimensions
Height (In.) | 12 3/4 in |
Width (In.) | 12 3/4 in |
Door Station Height (In.) | 1 in |
Door Station Width (In.) | 10 in |
Depth (In.) | 3 1/4 in |
Door Station Depth (In.) | 3 1/4 in |
Video Screen Size | 7 in |
Master Height (In.) | 12 3/4 in |
Master Depth (In.) | 3 1/4 in |
Master Width (In.) | 12 3/4 in |
Screen Size | 7" |
Details
Item | Video Set |
Voltage | 24V DC |
Power Source | 24V DC |
Wire Type | Non-Shielded |
Includes | Mounting Hardware |
Video Capable | Yes |
Talk Channel Output (W) | 50 Watts Peak (25 Per Channel) |
Listen Channel Output (W) | 50 Watts Peak (25 Per Channel) |
For Use With | JP Series |
Wiring Conductors | 2 Conductors |
Type | Indoor/Outdoor, Surface Mount |
Video Resolution | 1,080 |
Input Voltage | 24 V DC |
Description
Video Set, Indoor/Outdoor, Surface Mount, Height (In.) 12 3/4 in, Width (In.) 12 3/4 in, Depth (In.) 3 1/4 in, Door Station Height (In.) 1 in, Door Station Width (In.) 10 in, Door Station Depth (In.) 3 1/4 in, Master Depth (In.) 3 1/4 in, Master Height (In.) 12 3/4 in, Master Width (In.) 12 3/4 in, Talk Channel Output (W) 50 Watts Peak (25 Per Channel), Listen Channel Output (W) 50 Watts Peak (25 Per Channel), Wiring Conductors 2 Conductors, Wire Type Non-Shielded, Power Source 24V DC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Wallmount Power Supply W/Clips (PS1002-R2)
- MIGHTY MAX BATTERY 12V 100Ah Battery for Falcon Rehab wheelchair (ML100-1225)
- FEDCO BATTERIES FedCo Batteries Compatible with Saft LO26SXC D Size Lithium Cell For Industrial Applications - 3.0V 9200mAh (LO26SXC)
- ILC Replacement for Dell Latitude E4200 (LATITUDE E4200 DELL)
- AIPHONE Door Station, 5-21/64" W x 8-1/4" H (JP-DVF)
- AIPHONE Master Station, 15VAC (DB-1MD)
- AIPHONE Door Station, 4-1/4 (DA-1DS)
- AIPHONE Master Station, 15VAC, 2 Conductors (DB-1SD)
- AIPHONE Master Station, 2 Conductors (GT-2C)
- AIPHONE Intercoms (TD-12H/B)
- AIPHONE Door Station, 15VAC (DA-2DS)
- Aiphone Wired Intercom Systems