Shop All Wired Intercom Accessories
Aiphone
Video Master Station, 8-5/8" H
Mfr # IX-MV7-HB
Zoro # G2976392
product price: $1,305.99
/ea
Free Shipping & Returns
$1,305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With IX Series
- Voltage 24V DC
- Width (In.) 11 in
- Height (In.) 8 5/8 in
- Door Station Height (In.) 8 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aiphone
- MFR # IX-MV7-HB
- Zoro # G2976392
- UPC # 790143585334
- Country of Origin Thailand
- Category Wired Intercom Accessories
Dimensions
Width (In.) | 11 in |
Height (In.) | 8 5/8 in |
Door Station Height (In.) | 8 5/8 in |
Depth (In.) | 2 3/16 in |
Door Station Width (In.) | 11 in |
Details
For Use With | IX Series |
Item | Video Master Station |
Voltage | 24V DC |
Type | Indoor/Outdoor |
Description
Video Master Station, Indoor/Outdoor, Height (In.) 8 5/8 in, Width (In.) 11 in, Depth (In.) 2 3/16 in, Door Station Height (In.) 8 5/8 in, Door Station Width (In.) 11 in, Voltage 24V DC, For Use With IX Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML35-12 - 12V 35AH DC DEEP CYCLE SLA SOLAR ENERGY STORAGE BATTERY (ML35-12455)
- ULTRALAST Battery 3.6 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (BATT-27910)
- AIDATA Heavy Duty Metal Mobile CPU Stand, Paltinum (CS001E)
- MIGHTY MAX BATTERY 12-Volt 6 Ah 130 CCA Rechargeable Sealed Lead Acid Battery (YTZ7S)
- AIPHONE Mounting Accessory, Aiphone Products (MCW-S/B)
- AIPHONE Master Adapter Kit (DAK-2S)
- AIPHONE Electric Door Strike, Aiphone Products (EL-12S)
- AIPHONE Rain Hood, (3) Modules, 12" W x 36"H x 2"D (GT-103H)
- AIPHONE Surge Arrestor, Audio and Video Intercoms (SA-1)
- AIPHONE Surface Mount Box, AX-DVF Seris (SBX-AXDVF)
- VALCOM 1Watt 1Way SlimLine Spkr WHITE (V-1042WH)
- Aiphone Wired Intercom Accessories