Shop All Wired Intercom Accessories
Aiphone
Video Master Station, 7-9/16" H
Mfr # IX-MV7-B
Zoro # G2977826
product price: $1,319.99
/ea
Free Shipping & Returns
$1,319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With IX Series
- Width 8.7"
- Height 6.8"
- Voltage 24V DC
- Depth 1.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aiphone
- MFR # IX-MV7-B
- Zoro # G2977826
- UPC # 790143585532
- Country of Origin Thailand
- Category Wired Intercom Accessories
Dimensions
Width | 8.7" |
Height | 6.8" |
Depth | 1.3" |
Door Station Width (In.) | 3 9/16 in |
Door Station Height (In.) | 7 9/16 in |
Depth (In.) | 2 5/8 in |
Width (In.) | 3 9/16 in |
Height (In.) | 7 9/16 in |
Screen Size | 7" |
Details
For Use With | IX Series |
Item | Video Master Station |
Voltage | 24V DC |
Type | Indoor/Outdoor |
Minimum Illumination | 5 lux |
Power Consumption | 4.32 W |
Color | Black |
Description
Video Master Station, Indoor/Outdoor, Height (In.) 7 9/16 in, Width (In.) 3 9/16 in, Depth (In.) 2 5/8 in, Door Station Height (In.) 7 9/16 in, Door Station Width (In.) 3 9/16 in, Voltage 24V DC, For Use With IX Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Acer Dr35s (DR35S ACER)
- MIGHTY MAX BATTERY 12V Solar Panel Charger for 12V 5Ah Acme Security SDC602 Battery (MAX3512673)
- SOLAHD Power Supply 24V, 50W, 2.1A (SVL224100)
- PEERLESS Full Motion TV Wall Mount, 22" to 37" Screen (SA740P)
- AIPHONE Angle Box (KAW-D)
- AIPHONE Power Supply, IS System (IS-PU-UL)
- AIPHONE Central Control Unit, For NHX Series (NHX-80X)
- AIPHONE Music Adaptor, LEF Series (BG-10C)
- AIPHONE Power Supply, Aiphone Products (PS-1820UL)
- AIPHONE Call Light, For NHX Series, Dual LED (NHR-4A/A)
- AIPHONE Distribution Adaptor, For JP Series (JP-8Z)
- Aiphone Wired Intercom Accessories