Shop All Wired Intercom Systems
Aiphone
Video Intercom Station Kit, Zinc
Mfr # JOS-1V
Zoro # G0251870
product price: $628.99
/ea
Free Shipping & Returns
$628.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 17 in
- Width (In.) 10 1/2 in
- Door Station Height (In.) 17 in
- Door Station Width (In.) 10 1/2 in
- Voltage 18V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aiphone
- MFR # JOS-1V
- Zoro # G0251870
- UPC # 790143593148
- Country of Origin Thailand
- Category Wired Intercom Systems
Dimensions
Height (In.) | 17 in |
Width (In.) | 10 1/2 in |
Door Station Height (In.) | 17 in |
Door Station Width (In.) | 10 1/2 in |
Depth (In.) | 3 1/2 in |
Door Station Depth (In.) | 3 1/2 in |
Master Depth (In.) | 5 1/2 in |
Master Width (In.) | 17 in |
Master Height (In.) | 10 1/2 in |
Screen Size | 7" |
Details
Item | Video Intercom Station Kit |
Voltage | 18V DC |
Power Source | 18V DC |
Wire Type | Non-Shielded |
Includes | JO-1MD Video Intercom Master Station, JO-DV Surface Mount Die Cast Zinc Door Station |
Type | Indoor/Outdoor |
For Use With | JO Series |
Distance (Ft.) @ 18AWG | 330 ft |
Wiring Conductors | 2 Conductors |
Distance (Ft.) @ 22AWG | 165 ft |
Minimum Illumination | 5 lux |
Input Voltage | 18 V DC |
Description
Video Intercom Station Kit, Indoor/Outdoor, Height (In.) 17 in, Width (In.) 10 1/2 in, Depth (In.) 3 1/2 in, Door Station Height (In.) 17 in, Door Station Width (In.) 10 1/2 in, Door Station Depth (In.) 3 1/2 in, Master Depth (In.) 5 1/2 in, Master Height (In.) 10 1/2 in, Master Width (In.) 17 in, Distance (Ft.) @ 18AWG 330 ft, Distance (Ft.) @ 22AWG 165 ft, Wiring Conductors 2 Conductors, Wire Type Non-Shielded, Power Source 18V DC, Voltage 18V DC, For Use With JO Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIIG Adds Four Rs-232 Serial Ports To A Pci Express Enabled Computer (LB-S00114-S1)
- AIPHONE Connector 6-Pin, For Mfr. No. GT-MK/1M/1A (GT CONNECTOR)
- MIGHTY MAX BATTERY 12V 9AH Replacement Battery for APC BACK-UPS 600 BN600 - 4 Pack (ML9-12MP49151129214)
- HUBBELL WIRING DEVICE-KELLEMS Video Wall Plate and Jack, HDMI, Ivory (NS801I)
- AIPHONE Call Audio Master Station, 6 Conductors (TD-1H/B)
- AIPHONE Audio Master Station, 12VAC, 2 Conductors (LEM-1DLC)
- AIPHONE Master Station, 6VDC (C-ML/A)
- AIPHONE Intercom (KB-3SD)
- AIPHONE Intercom (IE-1GD)
- AIPHONE Video Entry System, 10-5/8"W x 8-55/64" H (GTV-DES104B)
- AIPHONE Intercoms (LEF-3)
- Aiphone Wired Intercom Systems