Shop All Wired Intercom Systems
Aiphone
Video Intercom Station Kit, ABS
Mfr # JOS-1A
Zoro # G0251846
product price: $637.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$637.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 17 in
- Door Station Height (In.) 17 in
- Width (In.) 10 1/2 in
- Door Station Width (In.) 10 1/2 in
- Voltage 18V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aiphone
- MFR # JOS-1A
- Zoro # G0251846
- UPC # 790143593360
- Country of Origin Thailand
- Category Wired Intercom Systems
Dimensions
Height (In.) | 17 in |
Door Station Height (In.) | 17 in |
Width (In.) | 10 1/2 in |
Door Station Width (In.) | 10 1/2 in |
Depth (In.) | 3 1/2 in |
Door Station Depth (In.) | 1/4 in |
Master Depth (In.) | 5 1/2 in |
Master Height (In.) | 10 1/2 in |
Master Width (In.) | 17 in |
Screen Size | 7" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Video Intercom Station Kit |
Voltage | 18V DC |
Power Source | 18V DC |
Wire Type | Non-Shielded |
Includes | JO-1MD Video Intercom Master Station, JO-DA Surface Mount ABS Plastic Door Station |
Wiring Conductors | 2 Conductores |
Distance (Ft.) @ 18AWG | 330 ft |
Type | Indoor/Outdoor |
Distance (Ft.) @ 22AWG | 165 ft |
For Use With | JO Series |
Input Voltage | 18 V DC |
Minimum Illumination | 5 lux |
Description
Video Intercom Station Kit, Indoor/Outdoor, Height (In.) 17 in, Width (In.) 10 1/2 in, Depth (In.) 3 1/2 in, Door Station Height (In.) 17 in, Door Station Width (In.) 10 1/2 in, Door Station Depth (In.) 1/4 in, Master Depth (In.) 5 1/2 in, Master Height (In.) 10 1/2 in, Master Width (In.) 17 in, Distance (Ft.) @ 18AWG 330 ft, Distance (Ft.) @ 22AWG 165 ft, Wiring Conductors 2 Conductores, Wire Type Non-Shielded, Power Source 18V DC, Voltage 18V DC, For Use With JO Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMPLE BNC Male Plug to RCA Male Plug Adapter (1159-N)
- BESTLINK NETWARE Color Boots for RJ45 Plug, Yellow, 100pk (101301YW)
- IBM STORAGE MEDIA Lto Ultrium Cleaning Tape - Universal (35L2086)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replaces Solar Trunk Pac ES1224, ES6000 - 2 Pack (ML22-12GELMP2603)
- AIPHONE Audio Tenant Station, 24VDC (GT-1A)
- AIPHONE Door Station, 9-5/8 (AX-DV-P)
- AIPHONE Audio Tennant Handset, 3-1/2"Wx7-55/64" H (GT-1D)
- AIPHONE Video Door Station, 12-3/8 (KB-DAR)
- AIPHONE Audio Door Station (IE-JA)
- AIPHONE Intercom (KB-3SD)
- AIPHONE Intercoms (TD-12H/B)
- Aiphone Wired Intercom Systems