Shop All Wired Intercom Systems
Aiphone
Video Entry Station, 5-7/8"W x 12-55/64"H
Mfr # GT-DMB-N
Zoro # G3950961
product price: $1,225.99
/ea
Free Shipping & Returns
$1,225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12.6"
- Height (In.) 12 55/64 in
- Width 5.8"
- Width (In.) 5 7/8 in
- Door Station Height (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aiphone
- MFR # GT-DMB-N
- Zoro # G3950961
- UPC # 790143140663
- Country of Origin Thailand
- Category Wired Intercom Systems
Dimensions
Height | 12.6" |
Height (In.) | 12 55/64 in |
Width | 5.8" |
Width (In.) | 5 7/8 in |
Door Station Height (In.) | 1 in |
Door Station Width (In.) | 10 in |
Depth (In.) | 1 1/2 in |
Door Station Depth (In.) | 1 1/2 in |
Video Screen Size | No Video Screen |
Master Width (In.) | 5 7/8 in |
Master Height (In.) | 12 55/64 in |
Master Depth (In.) | 1 1/2 in |
Screen Size | 3.5" |
Description
Video Entry Station, Indoor/Outdoor, Height (In.) 12 55/64 in, Width (In.) 5 7/8 in, Depth (In.) 1 1/2 in, Door Station Height (In.) 1 in, Door Station Width (In.) 10 in, Door Station Depth (In.) 1 1/2 in, Master Depth (In.) 1 1/2 in, Master Height (In.) 12 55/64 in, Master Width (In.) 5 7/8 in, Talk Channel Output (W) 50 Watts Peak (25 Per Channel), Listen Channel Output (W) 50 Watts Peak (25 Per Channel), Wiring Conductors 2 Conductors, Wire Type Non-Shielded, Power Source 24V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GAI-TRONICS Cleanroom Telephone, Cordless, Color Gray (295-001F)
- ILC Replacement for Interstate Gc8hdutl 165ah Battery (GC8HDUTL 165AH BATTERY INTERSTATE)
- STREAMLIGHT STYLUS PRO USB w/USB-Blue/White (SR66140)
- AIPHONE Nurse Call Console, 4-1/2" W x 8-1/4" H (NHX-50M)
- AIPHONE Video Entry System, 10-5/8"W x 8-55/64" H (GTV-DES104B)
- AIPHONE Door Station, 15VAC (DA-2DS)
- AIPHONE Video Intercom Station Kit, ABS (JOS-1A)
- AIPHONE Audio Sub Station, 12VDC (LE-A)
- AIPHONE Master Station, 2 Conductors (GT-2C)
- AIPHONE Door Station, 3-7/8" W x 6-51/64" H (JP-DV)
- NORCON COMMUNICATIONS Two-Way Classic Electronic Communicator AC Power 1 To 1-1/2 24 (TTU1AX112-24)
- Aiphone Wired Intercom Systems